Boston Gear
F724-10-B7-G
700 Series 10:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101809818
- 3 Input Motor hp
- 700 Series
- 2.38 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Max. Overhung Load @ 1750 rpm | 900 lb/in |
| Output Configuration | Left Output |
| Material | Cast Iron, Standard Paint |
| Style | Right Angle |
| Bore Code | B7 |
| Family Name | F |
| Motor Frame Size | B7140TC180C |
| Base to Shaft Center Height w/Std. Base Kit | 5.19 in |
| Torque Out @ 1150 rpm | 1025 in lb |
| Bolt Center | 5 in x 2 7/8 in |
| Media Mapping Style | F |
| Box Width | 5 7/16 in |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| HP @ RPM | 3 hp @ 1800 rpm |
| Output Shaft Projection | Solid Left Output |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/16 x 4 7/8 |
| Base to Centerline of Input Shaft | 4 7/8 in |
| Ratio | 10:1 |
| Torque Out @ 1750 rpm | 1069 in lb |
| Box Length | 6 3/8 in |
| Box Height | 6 15/16 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 9.19 x 2.88 |
| Worm Position | Universal |
| Max. Overhung Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| Output Torque | 1069 lb-in |
| Rated Efficiency | 93% |
| Washdown Duty | No |
| Base to Shaft Center Height w/High Vert. Base Kit | 5 1/4 in |
| Input Motor HP | 3 |
| Standard | AGMA Service Class I |
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Reduction Type | Single |
| Output Speed | 175 rpm |
| Frame | 140TC, 180C |
| Series | 700 |
| Fan Cooled | No |
| Output Torque @ RPM | 1025 in lb @ 1150 rpm, 1069 in lb @ 1750 rpm |
| Base to Centerline of Output Shaft | 2 1/2 in |
| Bolt Center Length x Bolt Center Width | 5 in x 2 7/8 in |
| Input (Shaft or Bore) Size | 7/8 in |
| Center Distance | 2.375 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Output Shaft | Solid |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.06 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.38 in |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Base Mounting Attachment | No Base |
| Input HP @ RPM | 2.09 hp @ 1150 rpm, 3.18 hp @ 1750 rpm |
| Media Mapping Output | G |
| Center Distance Code | 724 |
| Frame Size | 140TC, 180C |
| Housing Material | Cast Iron |
| Output Bore Shaft Dia. | 1.125 in |
| Input Power Rating | 3.18 hp, 2.371 kW |
| Motor Application | General Purpose |
| Shaft Assembly Code | G |
| Input Configuration | C-Face Quilled |
| Max. Input HP @ 100 rpm | 0.27 hp |
| Motor HP | 2 hp |
| Bolt Centers w/ Vertical Base Kits (in) | 8.94 x 4.88 |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Use With | 724 |
| Lubrication | None |
| Weight | 30.1 LB |
| EAN or UPC | 781711519844 |
