Boston Gear
F724-10-B7-H
700 Series 10:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101834960
- 3 Input Motor hp
- 700 Series
- 2.38 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Input (Shaft or Bore) Size | 7/8 in |
| HP @ RPM | 3 hp @ 1800 rpm |
| Series | 700 |
| Max. Overhung Load @ 1750 rpm | 900 lb/in |
| Bolt Center | 5 in x 2 7/8 in |
| Output Torque | 1069 lb-in |
| Keyway Size | 3/16 x 3/32 |
| Media Mapping Output | H |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/16 x 4 7/8 |
| Output Speed | 175 rpm |
| Worm Position | Universal |
| Rated Efficiency | 93% |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.06 in |
| Output Torque @ RPM | 1025 in lb @ 1150 rpm, 1069 in lb @ 1750 rpm |
| Lubrication | None |
| Input Power Rating | 3.18 hp, 2.371 kW |
| Max. Overhung Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Box Length | 6 3/8 in |
| Washdown Duty | No |
| Max. Input HP @ 100 rpm | 0.27 hp |
| Output Bore Shaft Dia. | 1.125 in |
| Input HP @ RPM | 2.09 hp @ 1150 rpm, 3.18 hp @ 1750 rpm |
| Output Shaft Projection | Solid Double Projecting Output |
| Fan Cooled | No |
| Base to Centerline of Input Shaft | 4 7/8 in |
| Box Height | 6 15/16 in |
| Center Distance | 2.375 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 9.19 x 2.88 |
| Material | Cast Iron, Standard Paint |
| Housing Material | Cast Iron |
| Center Distance Code | 724 |
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 8.94 x 4.88 |
| Family Name | F |
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| Bolt Center Length x Bolt Center Width | 5 in x 2 7/8 in |
| Bore Code | B7 |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Torque Out @ 1150 rpm | 1025 in lb |
| Base to Shaft Center Height w/Std. Base Kit | 5.19 in |
| Frame Size | 140TC, 180C |
| Box Width | 5 7/16 in |
| Input Configuration | C-Face Quilled |
| Standard | AGMA Service Class I |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.38 in |
| Style | Right Angle |
| Base to Shaft Center Height w/High Vert. Base Kit | 5 1/4 in |
| Shaft Assembly Code | H |
| Output Shaft | Solid |
| Output Configuration | Left & Right Output |
| Media Mapping Style | F |
| Motor Frame Size | B7140TC180C |
| Reduction Type | Single |
| Base to Centerline of Output Shaft | 2 1/2 in |
| Frame | 140TC, 180C |
| Ratio | 10:1 |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Motor HP | 2 hp |
| Base Mounting Attachment | No Base |
| Input Motor HP | 3 |
| Use With | 724 |
| Torque Out @ 1750 rpm | 1069 in lb |
| Motor Application | General Purpose |
| Weight | 30.1 LB |
| EAN or UPC | 781711519851 |
