Boston Gear
F724-15-B7-H
700 Series 15:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101807807
- 2 Input Motor hp
- 700 Series
- 2.38 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output Shaft | Solid |
| Base to Shaft Center Height w/High Vert. Base Kit | 5 1/4 in |
| Box Width | 5 7/16 in |
| Style | Right Angle |
| Ratio | 15:1 |
| Base to Centerline of Input Shaft | 4 7/8 in |
| Max. Overhung Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Lubrication | None |
| Media Mapping Style | F |
| Keyway Size | 3/16 x 3/32 |
| Standard | AGMA Service Class I |
| Input HP @ RPM | 1.51 hp @ 1150 rpm, 2.34 hp @ 1750 rpm |
| Output Torque @ RPM | 1060 in lb @ 1150 rpm, 1159 in lb @ 1750 rpm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.38 in |
| Bolt Centers w/ Vertical Base Kits (in) | 8.94 x 4.88 |
| Housing Material | Cast Iron |
| Input Power Rating | 2.34 hp, 1.745 kW |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.06 in |
| Media Mapping Output | H |
| Motor Application | General Purpose |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Base Mounting Attachment | No Base |
| Series | 700 |
| Output Torque | 1159 lb-in |
| Base to Centerline of Output Shaft | 2 1/2 in |
| Center Distance Code | 724 |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Rated Efficiency | 92% |
| Max. Input HP @ 100 rpm | 0.19 hp |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Input (Shaft or Bore) Size | 7/8 in |
| Output Shaft Projection | Solid Double Projecting Output |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Washdown Duty | No |
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| Box Length | 6 3/8 in |
| Frame | 140TC, 180C |
| Material | Cast Iron, Standard Paint |
| Worm Position | Universal |
| Motor Frame Size | B7140TC180C |
| Bore Code | B7 |
| Output Configuration | Left & Right Output |
| Torque Out @ 1750 rpm | 1159 in lb |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Frame Size | 140TC, 180C |
| Center Distance | 2.375 in |
| Fan Cooled | No |
| Base to Shaft Center Height w/Std. Base Kit | 5.19 in |
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Motor HP | 2 hp |
| Family Name | F |
| Use With | 724 |
| Torque Out @ 1150 rpm | 1060 in lb |
| Bolt Center | 5 in x 2 7/8 in |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Shaft Assembly Code | H |
| Input Configuration | C-Face Quilled |
| Input Motor HP | 2 |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/16 x 4 7/8 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 9.19 x 2.88 |
| Max. Overhung Load @ 1750 rpm | 900 lb/in |
| Output Speed | 116.7 rpm |
| Bolt Center Length x Bolt Center Width | 5 in x 2 7/8 in |
| Output Bore Shaft Dia. | 1.125 in |
| Reduction Type | Single |
| Box Height | 6 15/16 in |
| Weight | 30.1 LB |
| EAN or UPC | 781711519912 |
