Boston Gear
F724-25-B5-H
700 Series 25:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101854085
- 1.50 Input Motor hp
- 700 Series
- 2.38 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Bolt Centers w/ Std. Base Kit (in) | 7 1/16 x 4 7/8 |
| Box Length | 6 3/8 in |
| Motor Application | General Purpose |
| Fan Cooled | No |
| Bolt Center | 5 in x 2 7/8 in |
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| Output RPM @ 1750 rpm Input | 70 rpm |
| Motor HP | 1 hp |
| Housing Material | Cast Iron |
| Output Shaft Projection | Solid Double Projecting Output |
| Input (Shaft or Bore) Size | 5/8 in |
| Media Mapping Style | F |
| Base to Shaft Center Height w/Std. Base Kit | 5.19 in |
| Lubrication | None |
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Style | Right Angle |
| Bolt Centers w/ Vertical Base Kits (in) | 8.94 x 4.88 |
| Frame | 56C |
| Output Bore Shaft Dia. | 1.125 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 5 1/4 in |
| Shaft Assembly Code | H |
| Box Height | 6 15/16 in |
| Output Torque @ RPM | 1150 in lb @ 1150 rpm, 1199 in lb @ 1750 rpm |
| Use With | 724 |
| Series | 700 |
| Family Name | F |
| Output Configuration | Left & Right Output |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Rated Efficiency | 86% |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Input Configuration | C-Face Quilled |
| Standard | AGMA Service Class I |
| Output Torque | 1199 lb-in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Max. Overhung Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Center Distance | 2.375 in |
| Media Mapping Output | H |
| Reduction Type | Single |
| Max. Input HP @ 100 rpm | 0.14 hp |
| Bolt Center Length x Bolt Center Width | 5 in x 2 7/8 in |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Motor Frame Size | B556C |
| Ratio | 25:1 |
| Max. Overhung Load @ 1750 rpm | 900 lb/in |
| Box Width | 5 7/16 in |
| Base to Centerline of Input Shaft | 4 7/8 in |
| Frame Size | 56C |
| Input Power Rating | 1.55 hp, 1.156 kW |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.38 in |
| Torque Out @ 1750 rpm | 1199 in lb |
| Torque Out @ 1150 rpm | 1150 in lb |
| Bore Code | B5 |
| Base Mounting Attachment | No Base |
| Keyway Size | 3/16 x 3/32 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 9.19 x 2.88 |
| HP @ RPM | 1 hp @ 1800 rpm |
| Output Shaft | Solid |
| Material | Cast Iron, Standard Paint |
| Center Distance Code | 724 |
| Input HP @ RPM | 1.03 hp @ 1150 rpm, 1.55 hp @ 1750 rpm |
| Washdown Duty | No |
| Output Speed | 70 rpm |
| Worm Position | Universal |
| Base to Centerline of Output Shaft | 2 1/2 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.06 in |
| Output RPM @ Input RPM | 70 rpm @ 1750 rpm |
| Input Motor HP | 1.50 |
| Weight | 30.1 LB |
| EAN or UPC | 781711520000 |
