Boston Gear
F724-30-B5-H
700 Series 30:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101805907
- 1 Input Motor hp
- 700 Series
- 2.38 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Use of external guides or supports is strongly recommended for overhead mounting.
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Max. Overhung Load @ 1750 rpm | 900 lb/in |
| Output Configuration | Left & Right Output |
| HP @ RPM | 1 hp @ 1800 rpm |
| Material | Cast Iron, Standard Paint |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/16 x 4 7/8 |
| Ratio | 30:1 |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Box Height | 6 15/16 in |
| Input HP @ RPM | 0.89 hp @ 1150 rpm, 1.33 hp @ 1750 rpm |
| Media Mapping Output | H |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 9.19 x 2.88 |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Input Power Rating | 1.33 hp, 0.992 kW |
| Motor HP | 1 hp |
| Housing Material | Cast Iron |
| Use With | 724 |
| Worm Position | Universal |
| Center Distance | 2.375 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.38 in |
| Family Name | F |
| Bolt Center | 5 in x 2 7/8 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Output Torque | 1200 lb-in |
| Motor Frame Size | B556C |
| Box Width | 5 7/16 in |
| Torque Out @ 1750 rpm | 1200 in lb |
| Series | 700 |
| Base to Shaft Center Height w/High Vert. Base Kit | 5 1/4 in |
| Shaft Assembly Code | H |
| Base to Shaft Center Height w/Std. Base Kit | 5.19 in |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.06 in |
| Base Mounting Attachment | No Base |
| Base to Centerline of Input Shaft | 4.875 in |
| Input Configuration | C-Face Quilled |
| Bolt Centers w/ Vertical Base Kits (in) | 8.94 x 4.88 |
| Frame Size | 56C |
| Standard | AGMA Service Class II |
| Keyway Size | 3/16 x 3/32 |
| Lubrication | None |
| Reduction Type | Single |
| Input (Shaft or Bore) Size | 5/8 in |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Rated Efficiency | 83% |
| Frame | 56C |
| Box Length | 6 3/8 in |
| Max. Input HP @ 100 rpm | 0.12 hp |
| Media Mapping Style | F |
| Bore Code | B5 |
| Output Shaft Projection | Solid Double Projecting Output |
| Max. Overhung Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Input Motor HP | 1 |
| Output Shaft | Solid |
| Washdown Duty | No |
| Motor Application | General Purpose |
| Fan Cooled | No |
| Output Torque @ RPM | 1170 in lb @ 1150 rpm, 1200 in lb @ 1750 rpm |
| Output Bore Shaft Dia. | 1.125 in |
| Output Speed | 58.3 rpm |
| Base to Centerline of Output Shaft | 2.5 in |
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| Torque Out @ 1150 rpm | 1170 in lb |
| Style | Right Angle |
| Center Distance Code | 724 |
| Weight | 30.1 LB |
| EAN or UPC | 781711520031 |
