Boston Gear
F724-40-B5-H
700 Series 40:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101835797
- 1 Input Motor hp
- 700 Series
- 2.38 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Not intended to be operated with each other, with internal gears, or with 11-tooth spur gears
| Output Bore Shaft Dia. | 1.125 in |
| Shaft Assembly Code | H |
| Base to Shaft Center Height w/High Vert. Base Kit | 5 1/4 in |
| Motor Application | General Purpose |
| Output Shaft | Solid |
| Output Torque @ RPM | 1160 in lb @ 1150 rpm, 1206 in lb @ 1750 rpm |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.06 in |
| Output Speed | 43.8 rpm |
| Bore Code | B5 |
| Box Height | 6 15/16 in |
| Max. Input HP @ 100 rpm | 0.11 hp |
| Fan Cooled | No |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 9.19 x 2.88 |
| Bolt Centers w/ Vertical Base Kits (in) | 8.94 x 4.88 |
| Input Configuration | C-Face Quilled |
| Media Mapping Output | H |
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.38 in |
| Series | 700 |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Washdown Duty | No |
| Base Mounting Attachment | No Base |
| Input (Shaft or Bore) Size | 5/8 in |
| Output Shaft Projection | Solid Double Projecting Output |
| Input Power Rating | 1.08 hp, 0.805 kW |
| Bolt Center | 5 in x 2 7/8 in |
| Box Width | 5 7/16 in |
| Input HP @ RPM | 0.7 hp @ 1150 rpm, 1.08 hp @ 1750 rpm |
| Center Distance Code | 724 |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Rated Efficiency | 77% |
| Max. Overhung Load @ 1750 rpm | 900 lb/in |
| Frame | 56C |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Box Length | 6 3/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 5.19 in |
| Style | Right Angle |
| Bolt Center Length x Bolt Center Width | 5 in x 2 7/8 in |
| Ratio | 40:1 |
| Use With | 724 |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Center Distance | 2.375 in |
| Motor Frame Size | B556C |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/16 x 4 7/8 |
| Media Mapping Style | F |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Lubrication | None |
| Standard | AGMA Service Class I |
| Torque Out @ 1150 rpm | 1160 in lb |
| Frame Size | 56C |
| Housing Material | Cast Iron |
| Motor HP | 3/4 hp |
| Output Configuration | Left & Right Output |
| Material | Cast Iron, Standard Paint |
| Family Name | F |
| Torque Out @ 1750 rpm | 1206 in lb |
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| Max. Overhung Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Base to Centerline of Input Shaft | 4 7/8 in |
| Output Torque | 1206 lb-in |
| Reduction Type | Single |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Keyway Size | 3/16 x 3/32 |
| Base to Centerline of Output Shaft | 2 1/2 in |
| Worm Position | Universal |
| Input Motor HP | 1 |
| Weight | 30.1 LB |
| EAN or UPC | 781711520062 |
