Boston Gear
F724-5-B9-H
700 Series 5:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101807806
- 5 Input Motor hp
- 700 Series
- 2.38 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Center Distance | 2.375 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Max. Input HP @ 100 rpm | 0.43 hp |
| Worm Position | Universal |
| Input Configuration | C-Face Quilled |
| Torque Out @ 1750 rpm | 838 in lb |
| Series | 700 |
| Media Mapping Style | F |
| Max. Overhung Load @ 1750 rpm | 900 lb/in |
| Bolt Center | 5 in x 2 7/8 in |
| Motor HP | 3 hp |
| Base to Centerline of Output Shaft | 2 1/2 in |
| Base to Centerline of Input Shaft | 4 7/8 in |
| Standard | AGMA Service Class I |
| Motor Frame Size | B9180TC210C |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Max. Overhung Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Style | Right Angle |
| Reduction Type | Single |
| Output Shaft | Solid |
| Frame | 180TC, 210C |
| Material | Cast Iron, Standard Paint |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Box Height | 6 15/16 in |
| Ratio | 5:1 |
| Box Length | 6 3/8 in |
| Input Power Rating | 4.95 hp, 3.691 kW |
| HP @ RPM | 3 hp @ 1800 rpm |
| Bolt Center Length x Bolt Center Width | 5 in x 2 7/8 in |
| Bore Code | B9 |
| Center Distance Code | 724 |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Output Torque | 838 lb-in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.06 in |
| Torque Out @ 1150 rpm | 750 in lb |
| Shaft Assembly Code | H |
| Output Torque Rating Range [Max] | 999 lb-in, 109 Nm |
| Base to Shaft Center Height w/High Vert. Base Kit | 5 1/4 in |
| Washdown Duty | No |
| Input Motor HP | 5 |
| Media Mapping Output | H |
| Fan Cooled | No |
| Box Width | 5 7/16 in |
| Output Speed | 350 rpm |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 9.19 x 2.88 |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Output Configuration | Left & Right Output |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/16 x 4 7/8 |
| Base Mounting Attachment | No Base |
| Output Shaft Projection | Solid Double Projecting Output |
| Base to Shaft Center Height w/Std. Base Kit | 5.19 in |
| Bolt Centers w/ Vertical Base Kits (in) | 8.94 x 4.88 |
| Output Torque @ RPM | 750 in lb @ 1150 rpm, 838 in lb @ 1750 rpm |
| Frame Size | 180TC, 210C |
| Family Name | F |
| Input HP @ RPM | 3.05 hp @ 1150 rpm, 4.94 hp @ 1750 rpm |
| Housing Material | Cast Iron |
| Output Torque Rating Range [Min] | 750 lb-in, 85 Nm |
| Lubrication | None |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.38 in |
| Output Bore Shaft Dia. | 1.125 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Rated Efficiency | 94% |
| Motor Application | General Purpose |
| Use With | 724 |
| Keyway Size | 1/4 x 1/8 |
| Weight | 30.1 LB |
| EAN or UPC | 781711519820 |
