Boston Gear
F724-5-B9-J
700 Series 5:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101833608
- 5 Input Motor hp
- 700 Series
- 2.38 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output Speed | 350 rpm |
| Rated Efficiency | 94% |
| Output Torque Rating Range [Min] | 750 lb-in, 85 Nm |
| Input Configuration | C-Face Quilled |
| Input Power Rating | 4.95 hp, 3.691 kW |
| Ratio | 5:1 |
| Base to Centerline of Output Shaft | 2 1/2 in |
| Output Bore Shaft Dia. | 1.125 in |
| Output Shaft Projection | Solid Right Output |
| Keyway Size | 1/4 x 1/8 |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/16 x 4 7/8 |
| HP @ RPM | 3 hp @ 1800 rpm |
| Shaft Assembly Code | J |
| Fan Cooled | No |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Frame Size | 180TC, 210C |
| Use With | 724 |
| Housing Material | Cast Iron |
| Base to Shaft Center Height w/Std. Base Kit | 5.19 in |
| Media Mapping Style | F |
| Output Shaft | Solid |
| Max. Input HP @ 100 rpm | 0.43 hp |
| Input HP @ RPM | 3.05 hp @ 1150 rpm, 4.94 hp @ 1750 rpm |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.06 in |
| Base Mounting Attachment | No Base |
| Bolt Centers w/ Vertical Base Kits (in) | 8.94 x 4.88 |
| Center Distance | 2.375 in |
| Torque Out @ 1750 rpm | 838 in lb |
| Max. Overhung Load @ 1750 rpm | 900 lb/in |
| Base to Shaft Center Height w/High Vert. Base Kit | 5 1/4 in |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Standard | AGMA Service Class I |
| Media Mapping Output | J |
| Output Torque @ RPM | 750 in lb @ 1150 rpm, 838 in lb @ 1750 rpm |
| Material | Cast Iron, Standard Paint |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.38 in |
| Bore Code | B9 |
| Motor Application | General Purpose |
| Reduction Type | Single |
| Style | Right Angle |
| Bolt Center Length x Bolt Center Width | 5 in x 2 7/8 in |
| Washdown Duty | No |
| Bolt Center | 5 in x 2 7/8 in |
| Lubrication | None |
| Max. Overhung Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Output Configuration | Right Output |
| Series | 700 |
| Frame | 180TC, 210C |
| Center Distance Code | 724 |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Box Length | 6 3/8 in |
| Base to Centerline of Input Shaft | 4 7/8 in |
| Box Height | 6 15/16 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 9.19 x 2.88 |
| Torque Out @ 1150 rpm | 750 in lb |
| Worm Position | Universal |
| Input Motor HP | 5 |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Box Width | 5 7/16 in |
| Output Torque | 838 lb-in |
| Motor Frame Size | B9180TC210C |
| Family Name | F |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Output Torque Rating Range [Max] | 999 lb-in, 109 Nm |
| Motor HP | 3 hp |
| Weight | 30.1 LB |
| EAN or UPC | 781711519837 |
