Boston Gear
F724-50-B5-G
700 Series 50:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101805908
- 0.75 Input Motor hp
- 700 Series
- 2.38 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Input HP @ RPM | 0.56 hp @ 1150 rpm, 0.87 hp @ 1750 rpm |
| Output Configuration | Left Output |
| Output Bore Shaft Dia. | 1.125 in |
| Output Torque | 1177 lb-in |
| Input Motor HP | 0.75 |
| Worm Position | Universal |
| Max. Input HP @ 100 rpm | 0.084 hp |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.38 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 5.19 in |
| Motor HP | 3/4 hp |
| Housing Material | Cast Iron |
| Lubrication | None |
| Input Configuration | C-Face Quilled |
| Center Distance | 2.375 in |
| Series | 700 |
| Max. Overhung Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Standard | AGMA Service Class I |
| Input (Shaft or Bore) Size | 5/8 in |
| Reduction Type | Single |
| Max. Overhung Load @ 1750 rpm | 900 lb/in |
| Media Mapping Style | F |
| Media Mapping Output | G |
| Center Distance Code | 724 |
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Base to Shaft Center Height w/High Vert. Base Kit | 5 1/4 in |
| Frame Size | 56C |
| Washdown Duty | No |
| Material | Cast Iron, Standard Paint |
| Output Shaft Projection | Solid Left Output |
| Output Shaft | Solid |
| Box Width | 5 7/16 in |
| Shaft Assembly Code | G |
| Style | Right Angle |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Motor Frame Size | B556C |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.06 in |
| Motor Application | General Purpose |
| Ratio | 50:1 |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 8.94 x 4.88 |
| Family Name | F |
| Box Height | 6 15/16 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Torque Out @ 1150 rpm | 1100 in lb |
| Bolt Center | 5 in x 2 7/8 in |
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| Base to Centerline of Output Shaft | 2 1/2 in |
| Bolt Center Length x Bolt Center Width | 5 in x 2 7/8 in |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Base to Centerline of Input Shaft | 4 7/8 in |
| Torque Out @ 1750 rpm | 1177 in lb |
| Output Torque @ RPM | 1100 in lb @ 1150 rpm, 1177 in lb @ 1750 rpm |
| Bore Code | B5 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 9.19 x 2.88 |
| Base Mounting Attachment | No Base |
| Fan Cooled | No |
| Use With | 724 |
| Rated Efficiency | 75% |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/16 x 4 7/8 |
| Output Speed | 35 rpm |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Box Length | 6 3/8 in |
| Input Power Rating | 0.87 hp, 0.649 kW |
| Frame | 56C |
| Weight | 30.1 LB |
| EAN or UPC | 781711520086 |
| NSN Number | 6105-01-348-5895 |
