Boston Gear
F724-60-B5-H
700 Series 60:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101833980
- 0.75 Input Motor hp
- 700 Series
- 2.38 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Bolt Center Length x Bolt Center Width | 5 in x 2 7/8 in |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Lubrication | None |
| Torque Out @ 1750 rpm | 1128 in lb |
| Max. Overhung Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/16 x 4 7/8 |
| Input Configuration | C-Face Quilled |
| Media Mapping Style | F |
| Input (Shaft or Bore) Size | 5/8 in |
| Series | 700 |
| Keyway Size | 3/16 x 3/32 |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Input Motor HP | 0.75 |
| Output Bore Shaft Dia. | 1.125 in |
| Box Length | 6 3/8 in |
| Washdown Duty | No |
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| Input HP @ RPM | 0.49 hp @ 1150 rpm, 0.73 hp @ 1750 rpm |
| HP @ RPM | 0.3333333 hp @ 1200 rpm, 0.5 hp @ 1800 rpm |
| Input Power Rating | 0.73 hp, 0.544 kW |
| Bolt Centers w/ Vertical Base Kits (in) | 8.94 x 4.88 |
| Shaft Assembly Code | H |
| Output Shaft Projection | Solid Double Projecting Output |
| Standard | AGMA Service Class I |
| Fan Cooled | No |
| Reduction Type | Single |
| Output Torque | 1128 lb-in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Configuration | Left & Right Output |
| Box Height | 6 15/16 in |
| Base to Shaft Center Height w/Std. Base Kit | 5.19 in |
| Torque Out @ 1150 rpm | 1040 in lb |
| Base Mounting Attachment | No Base |
| Max. Overhung Load @ 1750 rpm | 900 lb/in |
| Use With | 724 |
| Material | Cast Iron, Standard Paint |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Bolt Center | 5 in x 2 7/8 in |
| Frame Size | 56C |
| Output Speed | 29.2 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 5 1/4 in |
| Housing Material | Cast Iron |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.06 in |
| Motor Frame Size | B556C |
| Base to Centerline of Input Shaft | 4 7/8 in |
| Output Shaft | Solid |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Bore Code | B5 |
| Rated Efficiency | 71% |
| Frame | 56C |
| Base to Centerline of Output Shaft | 2 1/2 in |
| Style | Right Angle |
| Center Distance Code | 724 |
| Media Mapping Output | H |
| Max. Input HP @ 100 rpm | 0.073 hp |
| Box Width | 5 7/16 in |
| Ratio | 60:1 |
| Family Name | F |
| Worm Position | Universal |
| Motor Application | General Purpose |
| Center Distance | 2.375 in |
| Motor HP | 1/2 hp |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.38 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 9.19 x 2.88 |
| Output Torque @ RPM | 1040 in lb @ 1150 rpm, 1128 in lb @ 1750 rpm |
| Weight | 30.1 LB |
| EAN or UPC | 781711520123 |
