Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Speed
29.2 rpm
Media Mapping Base
A
Material
Cast Iron, Standard Paint
Output Shaft Projection
Solid Double Projecting Output
Media Mapping Style
F
Input Power Rating
0.73 hp, 0.544 kW
Base Mounting Attachment
Horizontal Base Top Mount
Fan Cooled
No
Center Distance Code
724
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Output Torque
1128 lb-in
Center Distance
2.375 in
Input Motor HP
0.75
Media Mapping Output
H
Ratio
60:1
Style
Right Angle
Output Bore Shaft Dia.
1.125 in
Reduction Type
Single
Series
700
Standard
AGMA Service Class I
Motor Frame Size
B556C
Rated Efficiency
71%
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Output Shaft
Solid
Weight
31.1 LB
EAN or UPC
884107141114
We're here for you
with Service Centers across the country - We have your back