Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Style
F
Base Mounting Attachment
Horizontal Base Bottom Mount
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Output Bore Shaft Dia.
1.125 in
Motor Frame Size
B7140TC180C
Reduction Type
Single
Ratio
10:1
Output Shaft
Solid
Series
700
Media Mapping Output
H
Input Power Rating
3.18 hp, 2.371 kW
Media Mapping Base
B
Input Motor HP
3
Standard
AGMA Service Class I
Rated Efficiency
93%
Center Distance Code
724
Center Distance
2.375 in
Output Torque
1069 lb-in
Output Shaft Projection
Solid Double Projecting Output
Style
Right Angle
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Material
Cast Iron, Standard Paint
Fan Cooled
No
Output Speed
175 rpm
Weight
34.1 LB
EAN or UPC
889208165502
We're here for you
with Service Centers across the country - We have your back