Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance
2.375 in
Media Mapping Output
J
Input Power Rating
0.73 hp, 0.544 kW
Fan Cooled
No
Output Speed
29.2 rpm
Rated Efficiency
71%
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Output Shaft Projection
Solid Right Output
Series
700
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Ratio
60:1
Reduction Type
Single
Style
Right Angle
Media Mapping Style
F
Output Bore Shaft Dia.
1.125 in
Input Motor HP
0.75
Material
Cast Iron, Standard Paint
Media Mapping Base
B
Output Shaft
Solid
Output Torque
1128 lb-in
Base Mounting Attachment
Horizontal Base Bottom Mount
Standard
AGMA Service Class I
Motor Frame Size
B556C
Center Distance Code
724
Weight
31.1 LB
EAN or UPC
781711469750
We're here for you
with Service Centers across the country - We have your back