Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Base Mounting Attachment
Low Vert Base Left Mount
Media Mapping Style
F
Reduction Type
Single
Style
Right Angle
Rated Efficiency
88%
Ratio
20:1
Media Mapping Base
F
Output Bore Shaft Dia.
1.125 in
Center Distance
2.375 in
Output Speed
87.5 rpm
Input Motor HP
2
Output Shaft Projection
Solid Left Output
Fan Cooled
No
Motor Frame Size
B556C
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Output Shaft
Solid
Series
700
Media Mapping Output
G
Center Distance Code
724
Output Torque
1233 lb-in
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Input Power Rating
1.95 hp, 1.454 kW
Weight
42.1 LB
EAN or UPC
883680916041
We're here for you
with Service Centers across the country - We have your back