Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque
1233 lb-in
Output Shaft Projection
Solid Left Output
Motor Frame Size
B7140TC180C
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Media Mapping Base
X
Center Distance
2.375 in
Input Power Rating
1.95 hp, 1.454 kW
Material
Cast Iron, Standard Paint
Input Motor HP
2
Output Shaft
Solid
Media Mapping Output
G
Series
700
Style
Right Angle
Center Distance Code
724
Reduction Type
Single
Output Speed
87.5 rpm
Media Mapping Style
F
Fan Cooled
No
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Ratio
20:1
Base Mounting Attachment
Vert Up Base Rear Mount
Rated Efficiency
88%
Output Bore Shaft Dia.
1.125 in
Weight
39.1 LB
EAN or UPC
884107394817
We're here for you
with Service Centers across the country - We have your back