Boston Gear
F726-40-B5-J
700 Series 40:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101350434
- 1 Input Motor hp
- 700 Series
- 2.62 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Input Power Rating | 1.33 hp, 0.992 kW |
| Frame | 56C |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Max. Input HP @ 100 rpm | 0.14 hp |
| Style | Right Angle |
| Output Bore Shaft Dia. | 1.125 in |
| Output Shaft Projection | Solid Right Output |
| Washdown Duty | No |
| Use With | 726 |
| Frame Size | 56C |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Ratio | 40:1 |
| Input Motor HP | 1 |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Standard | AGMA Service Class II |
| Shaft Assembly Code | J |
| Bore Code | B5 |
| Output Configuration | Right Output |
| Housing Material | Cast Iron |
| Lubrication | None |
| Keyway Size | 3/16 x 3/32 |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Media Mapping Style | F |
| Max. Thrust Load @ RPM | 900 lb/in @ 1750 rpm, 900 lb/in @ 1150 rpm |
| Base Mounting Attachment | No Base |
| Family Name | F |
| Box Height | 8 in |
| Base to Centerline of Input Shaft | 5 9/16 in |
| Material | Cast Iron, Standard Paint |
| Input Configuration | C-Face Quilled |
| Box Width | 5.9 in |
| Reduction Type | Single |
| Input (Shaft or Bore) Size | 5/8 in |
| Output RPM @ 1750 rpm Input | 44 rpm |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4 3/4 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Rated Efficiency | 79% |
| Output Shaft | Solid |
| Input HP @ RPM | 1.33 hp @ 1750 rpm, 0.89 hp @ 1150 rpm |
| Motor Frame Size | B556C |
| Output Torque @ RPM | 1512 in lb @ 1750 rpm, 1500 in lb @ 1150 rpm |
| Output Speed | 43.8 rpm |
| Center Distance | 2.625 in |
| Output Torque Rating Range [Max] | 1999 lb-in, 234 Nm |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Torque Out @ 1750 rpm | 1512 in lb |
| Center Distance Code | 726 |
| Bolt Pattern | 6.38 x 3.38 |
| Motor Application | General Purpose |
| Fan Cooled | No |
| HP @ RPM | 1 hp @ 1800 rpm |
| Series | 700 |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Bolt Center Length x Bolt Center Width | 6 3/8 in x 3 3/8 in |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Media Mapping Output | J |
| Box Length | 7 3/8 in |
| Max. Overhung Load @ RPM | 1000 lb/in @ 1750 rpm, 1000 lb/in @ 1150 rpm |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Worm Position | Universal |
| Output Torque | 1512 lb-in |
| Output Torque Rating Range [Min] | 1500 lb-in, 160 Nm |
| Motor HP | 1 hp |
| Torque Out @ 1150 rpm | 1500 in lb |
| Weight | 41.1 LB |
| EAN or UPC | 781711520468 |
