Boston Gear
F726-5-B9-G
700 Series 5:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101856457
- 5 Input Motor hp
- 700 Series
- 2.62 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Reduction Type | Single |
| Box Length | 7 3/8 in |
| Torque Out @ 1150 rpm | 1000 in lb |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Use With | 726 |
| Box Width | 5.9 in |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Input HP @ RPM | 4.05 hp @ 1150 rpm, 6.11 hp @ 1750 rpm |
| Input Power Rating | 6.11 hp, 4.556 kW |
| Output Speed | 350 rpm |
| Rated Efficiency | 94% |
| Media Mapping Output | G |
| Frame Size | 180TC, 210C |
| Series | 700 |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Center Distance Code | 726 |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Shaft Assembly Code | G |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Lubrication | None |
| Base Mounting Attachment | No Base |
| Washdown Duty | No |
| Output Bore Shaft Dia. | 1.125 in |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Bore Code | B9 |
| Standard | AGMA Service Class I |
| Max. Input HP @ 100 rpm | 0.58 hp |
| Base to Centerline of Input Shaft | 5 9/16 in |
| Torque Out @ 1750 rpm | 1034 in lb |
| Frame | 180TC, 210C |
| Output Torque @ RPM | 1000 in lb @ 1150 rpm, 1034 in lb @ 1750 rpm |
| Media Mapping Style | F |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Output Configuration | Left Output |
| Motor HP | 5 hp |
| Input Configuration | C-Face Quilled |
| Motor Frame Size | B9180TC210C |
| Material | Cast Iron, Standard Paint |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Fan Cooled | No |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Center Distance | 2.625 in |
| Style | Right Angle |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Box Height | 8 in |
| Max. Overhung Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
| HP @ RPM | 5 hp @ 1800 rpm |
| Output Torque | 1034 lb-in |
| Family Name | F |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Output Shaft | Solid |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Ratio | 5:1 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Input Motor HP | 5 |
| Output Shaft Projection | Solid Left Output |
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| Motor Application | General Purpose |
| Housing Material | Cast Iron |
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Worm Position | Universal |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Keyway Size | 1/4 x 1/8 |
| Weight | 41.1 LB |
| EAN or UPC | 781711520147 |
