Boston Gear
F726-5-B9-J
700 Series 5:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101809380
- 5 Input Motor hp
- 700 Series
- 2.62 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Media Mapping Output | J |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Torque Out @ 1150 rpm | 1000 in lb |
| Ratio | 5:1 |
| Output Bore Shaft Dia. | 1.125 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Box Length | 7 3/8 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Output Speed | 350 rpm |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Torque Out @ 1750 rpm | 1034 in lb |
| Style | Right Angle |
| Media Mapping Style | F |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Series | 700 |
| Standard | AGMA Service Class I |
| Output Torque @ RPM | 1000 in lb @ 1150 rpm, 1034 in lb @ 1750 rpm |
| Base to Centerline of Input Shaft | 5 9/16 in |
| Washdown Duty | No |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Keyway Size | 1/4 x 1/8 |
| Motor Application | General Purpose |
| Worm Position | Universal |
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| Output Shaft | Solid |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Family Name | F |
| Frame | 180TC, 210C |
| Output Torque | 1034 lb-in |
| Fan Cooled | No |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Reduction Type | Single |
| Input HP @ RPM | 4.05 hp @ 1150 rpm, 6.11 hp @ 1750 rpm |
| Motor HP | 5 hp |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Base Mounting Attachment | No Base |
| Bore Code | B9 |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Output Shaft Projection | Solid Right Output |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Output Configuration | Right Output |
| Housing Material | Cast Iron |
| HP @ RPM | 5 hp @ 1800 rpm |
| Max. Input HP @ 100 rpm | 0.58 hp |
| Box Height | 8 in |
| Motor Frame Size | B9180TC210C |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Shaft Assembly Code | J |
| Max. Overhung Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
| Input Motor HP | 5 |
| Lubrication | None |
| Center Distance | 2.625 in |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Use With | 726 |
| Material | Cast Iron, Standard Paint |
| Box Width | 5.9 in |
| Frame Size | 180TC, 210C |
| Center Distance Code | 726 |
| Rated Efficiency | 94% |
| Input Configuration | C-Face Quilled |
| Input Power Rating | 6.11 hp, 4.556 kW |
| Weight | 41.1 LB |
| EAN or UPC | 781711520161 |
