Boston Gear
F726-50-B5-G
700 Series 50:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101805909
- 1 Input Motor hp
- 700 Series
- 2.62 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Lubrication | None |
| HP @ RPM | 1 hp @ 1800 rpm |
| Motor Frame Size | B556C |
| Base Mounting Attachment | No Base |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Box Height | 8 in |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Washdown Duty | No |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Input Motor HP | 1 |
| Rated Efficiency | 76% |
| Output Torque Rating Range [Min] | 1000 lb-in, 160 Nm |
| Input Configuration | C-Face Quilled |
| Frame | 56C |
| Media Mapping Output | G |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Material | Cast Iron, Standard Paint |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Max. Thrust Load @ RPM | 900 lb/in @ 1750 rpm, 900 lb/in @ 1150 rpm |
| Output Torque @ RPM | 1484 in lb @ 1750 rpm, 1482 in lb @ 1150 rpm |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Output Bore Shaft Dia. | 1.125 in |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Box Length | 7 3/8 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Center Distance Code | 726 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Box Width | 5.9 in |
| Ratio | 50:1 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4 3/4 in |
| Input Power Rating | 1.08 hp, 0.805 kW |
| Bolt Pattern | 6.38 x 3.38 |
| Housing Material | Cast Iron |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Fan Cooled | No |
| Base to Centerline of Input Shaft | 5 9/16 in |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Motor Application | General Purpose |
| Output Torque Rating Range [Max] | 1499 lb-in, 234 Nm |
| Input HP @ RPM | 1.08 hp @ 1750 rpm, 0.75 hp @ 1150 rpm |
| Family Name | F |
| Output Configuration | Left Output |
| Bore Code | B5 |
| Shaft Assembly Code | G |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Max. Overhung Load @ RPM | 1000 lb/in @ 1750 rpm, 1000 lb/in @ 1150 rpm |
| Use With | 726 |
| Torque Out @ 1750 rpm | 1484 in lb |
| Output Torque | 1484 lb-in |
| Torque Out @ 1150 rpm | 1482 in lb |
| Bolt Center Length x Bolt Center Width | 6 3/8 in x 3 3/8 in |
| Standard | AGMA Service Class I |
| Reduction Type | Single |
| Style | Right Angle |
| Max. Input HP @ 100 rpm | 0.11 hp |
| Worm Position | Universal |
| Output Speed | 35 rpm |
| Motor HP | 1 hp |
| Output Shaft Projection | Solid Left Output |
| Output Shaft | Solid |
| Center Distance | 2.625 in |
| Frame Size | 56C |
| Media Mapping Style | F |
| Series | 700 |
| Weight | 41.1 LB |
| EAN or UPC | 781711520475 |
| NSN Number | 6105-01-311-7526 |
