Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Motor Frame Size
B7140TC180C
Media Mapping Output
J
Output Bore Shaft Dia.
1.125 in
Input Power Rating
2.95 hp, 2.2 kW
Output Shaft
Solid
Series
700
Media Mapping Style
F
Ratio
15:1
Base Mounting Attachment
Horizontal Base Bottom Mount
Standard
AGMA Service Class I
Reduction Type
Single
Input Motor HP
3
Output Shaft Projection
Solid Right Output
Output Speed
116.7 rpm
Center Distance Code
726
Material
Cast Iron, Standard Paint
Media Mapping Base
B
Output Torque Rating Range [Min]
1000 lb-in, 160 Nm
Fan Cooled
No
Output Torque
1466 lb-in
Style
Right Angle
Rated Efficiency
92%
Output Torque Rating Range [Max]
1499 lb-in, 234 Nm
Center Distance
2.625 in
Weight
44.1 LB
EAN or UPC
884107264240
We're here for you
with Service Centers across the country - We have your back