Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Bore Shaft Dia.
1.125 in
Input Motor HP
2
Reduction Type
Single
Ratio
20:1
Rated Efficiency
88%
Series
700
Output Torque
1483 lb-in
Input Power Rating
2.34 hp, 1.745 kW
Motor Frame Size
B7140TC180C
Media Mapping Base
B
Media Mapping Style
F
Style
Right Angle
Center Distance
2.625 in
Output Shaft
Solid
Fan Cooled
No
Output Speed
87.5 rpm
Center Distance Code
726
Material
Cast Iron, Standard Paint
Standard
AGMA Service Class I
Base Mounting Attachment
Horizontal Base Bottom Mount
Output Torque Rating Range [Max]
1499 lb-in, 234 Nm
Media Mapping Output
G
Output Shaft Projection
Solid Left Output
Output Torque Rating Range [Min]
1000 lb-in, 160 Nm
Weight
44.1 LB
EAN or UPC
781711486016
We're here for you
with Service Centers across the country - We have your back