Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Ratio
30:1
Series
700
Standard
AGMA Service Class I
Media Mapping Output
H
Rated Efficiency
84%
Output Torque
1521 lb-in
Output Bore Shaft Dia.
1.125 in
Motor Frame Size
B556C
Center Distance
2.625 in
Output Shaft
Solid
Output Shaft Projection
Solid Double Projecting Output
Output Speed
58.3 rpm
Base Mounting Attachment
Horizontal Base Bottom Mount
Input Motor HP
1.50
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Center Distance Code
726
Media Mapping Style
F
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Reduction Type
Single
Input Power Rating
1.68 hp, 1.253 kW
Fan Cooled
No
Style
Right Angle
Media Mapping Base
B
Weight
49.1 LB
EAN or UPC
884107349466
We're here for you
with Service Centers across the country - We have your back