Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Rated Efficiency
94%
Center Distance
2.625 in
Center Distance Code
726
Output Shaft
Solid
Media Mapping Style
F
Input Power Rating
6.11 hp, 4.556 kW
Base Mounting Attachment
Horizontal Base Bottom Mount
Ratio
5:1
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Output Bore Shaft Dia.
1.125 in
Media Mapping Base
B
Input Motor HP
5
Series
700
Media Mapping Output
J
Output Torque
1034 lb-in
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Output Speed
350 rpm
Output Shaft Projection
Solid Right Output
Standard
AGMA Service Class I
Reduction Type
Single
Style
Right Angle
Motor Frame Size
B9180TC210C
Material
Cast Iron, Standard Paint
Fan Cooled
No
Weight
44.1 LB
EAN or UPC
884107076973
We're here for you
with Service Centers across the country - We have your back