Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance
2.625 in
Series
700
Center Distance Code
726
Base Mounting Attachment
Horizontal Base Bottom Mount
Motor Frame Size
B556C
Output Speed
29.2 rpm
Rated Efficiency
72%
Output Torque
1385 lb-in
Output Bore Shaft Dia.
1.125 in
Ratio
60:1
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Standard
AGMA Service Class I
Input Power Rating
0.89 hp, 0.664 kW
Media Mapping Base
B
Material
Cast Iron, Standard Paint
Output Shaft
Solid
Reduction Type
Single
Style
Right Angle
Media Mapping Style
F
Input Motor HP
0.75
Media Mapping Output
G
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Output Shaft Projection
Solid Left Output
Fan Cooled
No
Weight
44.1 LB
EAN or UPC
781711488157
We're here for you
with Service Centers across the country - We have your back