Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Ratio
60:1
Motor Frame Size
B556C
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Standard
AGMA Service Class I
Media Mapping Output
J
Rated Efficiency
72%
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Media Mapping Base
B
Reduction Type
Single
Input Power Rating
0.89 hp, 0.664 kW
Output Torque
1385 lb-in
Fan Cooled
No
Output Shaft
Solid
Center Distance
2.625 in
Series
700
Output Speed
29.2 rpm
Material
Cast Iron, Standard Paint
Base Mounting Attachment
Horizontal Base Bottom Mount
Output Shaft Projection
Solid Right Output
Output Bore Shaft Dia.
1.125 in
Media Mapping Style
F
Input Motor HP
0.75
Center Distance Code
726
Style
Right Angle
Weight
44.1 LB
EAN or UPC
781711488645
We're here for you
with Service Centers across the country - We have your back