Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft
Solid
Input Power Rating
2.34 hp, 1.745 kW
Material
Cast Iron, Standard Paint
Standard
AGMA Service Class I
Center Distance
2.625 in
Rated Efficiency
88%
Media Mapping Output
G
Base Mounting Attachment
High Vert Base Right Mount
Style
Right Angle
Output Torque
1483 lb-in
Output Shaft Projection
Solid Left Output
Ratio
20:1
Motor Frame Size
B7140TC180C
Reduction Type
Single
Input Motor HP
2
Center Distance Code
726
Media Mapping Base
C
Fan Cooled
No
Series
700
Media Mapping Style
F
Output Torque Rating Range [Min]
1000 lb-in, 160 Nm
Output Speed
87.5 rpm
Output Torque Rating Range [Max]
1499 lb-in, 234 Nm
Output Bore Shaft Dia.
1.125 in
Weight
54.1 LB
EAN or UPC
884107156736
We're here for you
with Service Centers across the country - We have your back