Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance Code
726
Rated Efficiency
72%
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Output Torque
1385 lb-in
Output Shaft Projection
Solid Right Output
Reduction Type
Single
Base Mounting Attachment
Low Vert Base Right Mount
Center Distance
2.625 in
Style
Right Angle
Input Motor HP
0.75
Media Mapping Style
F
Motor Frame Size
B556C
Series
700
Output Speed
29.2 rpm
Standard
AGMA Service Class I
Media Mapping Output
J
Output Shaft
Solid
Input Power Rating
0.89 hp, 0.664 kW
Material
Cast Iron, Standard Paint
Ratio
60:1
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Output Bore Shaft Dia.
1.125 in
Media Mapping Base
D
Fan Cooled
No
Weight
52.1 LB
EAN or UPC
884107227672
We're here for you
with Service Centers across the country - We have your back