Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
Large oil reservoir provides efficient heat dissipation and lubrication for longer life
Housing is straddle milled top and bottom for precise alignment
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Worm Position
Universal
Media Mapping Style
F
HP @ RPM
5 hp @ 1800 rpm
Thermal Input Horsepower @ 1750 RPM
N/A
Washdown Duty
No
Family Name
F
Motor Application
General Purpose
Max. Thrust Load @ RPM
1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm
Input Power Rating
5.28 hp, 3.937 kW
Torque Out @ 1750 rpm
1787 in lb
Rated Efficiency
94%
Media Mapping Output
G
Max. Overhung Load @ 1750 rpm
1250 lb/in
Frame Size
140TC, 180C
Box Width
6 49/64 in
Output Shaft Projection
Solid Left Output
Bolt Center
7 in x 4 in
Center Distance
3 in
Output Speed
175 rpm
Base Mounting Attachment
No Base
Input Motor HP
5
Box Length
8 1/8 in
Ratio
10:1
Torque Out @ 1150 rpm
2107 in lb
Lubrication
None
Max. Overhung Load @ RPM
1250 lb/in @ 1150 rpm, 1250 lb/in @ 1750 rpm
Box Height
8 7/8 in
Reduction Type
Single
Center Distance Code
730
Input (Shaft or Bore) Size
7/8 in
Base to Centerline of Output Shaft
3.25 in
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Output RPM @ Input RPM
175 rpm @ 1750 rpm
Output (Shaft or Bore) Size
1 1/4 in
Output Torque @ RPM
1787 in lb @ 1750 rpm, 2107 in lb @ 1150 rpm
Housing Material
Cast Iron
Motor Frame Size
B7140TC180C
Output RPM @ 1750 rpm Input
175 rpm
Fan Cooled
No
Series
700
Max. Thrust Load @ 1150 rpm
1000 lb/in
Use With
730
Input HP @ RPM
4.25 hp @ 1150 rpm, 5.28 hp @ 1750 rpm
Frame
140TC, 180C
Output Configuration
Left Output
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Input Configuration
C-Face Quilled
Material
Cast Iron, Standard Paint
Output Torque
1787 lb-in
Base to Centerline of Input Shaft
6.25 in
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1.25 in
Style
Right Angle
Output Shaft
Solid
Weight
55.1 LB
EAN or UPC
781711607305
We're here for you
with Service Centers across the country - We have your back