Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
Large oil reservoir provides efficient heat dissipation and lubrication for longer life
Housing is straddle milled top and bottom for precise alignment
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Family Name
F
Output RPM @ 1750 rpm Input
175 rpm
Max. Thrust Load @ 1150 rpm
1000 lb/in
Output RPM @ Input RPM
175 rpm @ 1750 rpm
Base to Centerline of Input Shaft
6 1/4 in
Max. Overhung Load @ 1750 rpm
1250 lb/in
Media Mapping Output
H
Output Speed
175 rpm
Torque Out @ 1750 rpm
1787 in lb
Series
700
Worm Position
Universal
Material
Cast Iron, Standard Paint
Base to Centerline of Output Shaft
3 1/4 in
Washdown Duty
No
Output Shaft
Solid
Thermal Input Horsepower @ 1750 RPM
N/A
Max. Thrust Load @ RPM
1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm
Box Width
6 49/64 in
Output Bore Shaft Dia.
1.25 in
Torque Out @ 1150 rpm
2107 in lb
Media Mapping Style
F
Center Distance Code
730
Base Mounting Attachment
No Base
Style
Right Angle
Max. Overhung Load @ RPM
1250 lb/in @ 1150 rpm, 1250 lb/in @ 1750 rpm
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Output Configuration
Left & Right Output
Box Length
8 1/8 in
Lubrication
None
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Ratio
10:1
Output (Shaft or Bore) Size
1 1/4 in
Center Distance
3 in
Housing Material
Cast Iron
Box Height
8 7/8 in
Reduction Type
Single
HP @ RPM
5 hp @ 1800 rpm
Output Shaft Projection
Solid Double Projecting Output
Bolt Center
7 in x 4 in
Motor Application
General Purpose
Input Motor HP
5
Output Torque @ RPM
1787 in lb @ 1750 rpm, 2107 in lb @ 1150 rpm
Fan Cooled
No
Motor Frame Size
B9180TC210C
Frame Size
180TC, 210C
Frame
180TC, 210C
Input Power Rating
5.28 hp, 3.937 kW
Input HP @ RPM
4.25 hp @ 1150 rpm, 5.28 hp @ 1750 rpm
Rated Efficiency
94%
Output Torque
1787 lb-in
Input (Shaft or Bore) Size
1 1/8 in
Use With
730
Input Configuration
C-Face Quilled
Weight
55.1 LB
EAN or UPC
781711606865
We're here for you
with Service Centers across the country - We have your back