Boston Gear
F730-15-B9-G
700 Series 15:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101784177
- 3 Input Motor hp
- 700 Series
- 3 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Not recommended for use with bolted clamps
| Media Mapping Output | G |
| Torque Out @ 1150 rpm | 2425 in lb |
| Motor Frame Size | B9180TC210C |
| Style | Right Angle |
| Output Shaft | Solid |
| Family Name | F |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Frame Size | 180TC, 210C |
| Media Mapping Style | F |
| Output Configuration | Left Output |
| Material | Cast Iron, Standard Paint |
| Bolt Center | 7 in x 4 in |
| Motor Application | General Purpose |
| Rated Efficiency | 92% |
| Use With | 730 |
| Box Length | 8 1/8 in |
| Max. Thrust Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
| Torque Out @ 1750 rpm | 1969 in lb |
| Lubrication | None |
| Worm Position | Universal |
| Base to Centerline of Input Shaft | 6 1/4 in |
| Frame | 180TC, 210C |
| Box Width | 6 49/64 in |
| Input Power Rating | 3.97 hp, 2.96 kW |
| Input Motor HP | 3 |
| Standard | AGMA Service Class II |
| Reduction Type | Single |
| Output Torque @ RPM | 1969 in lb @ 1750 rpm, 2425 in lb @ 1150 rpm |
| Center Distance Code | 730 |
| Output Torque Rating Range [Min] | 1500 lb-in, 160 Nm |
| Center Distance | 3 in |
| Input Configuration | C-Face Quilled |
| Fan Cooled | No |
| Max. Overhung Load @ 1750 rpm | 1250 lb/in |
| Output Torque Rating Range [Max] | 1999 lb-in, 234 Nm |
| Box Height | 8 7/8 in |
| Output Torque | 1969 lb-in |
| Housing Material | Cast Iron |
| Washdown Duty | No |
| Output Bore Shaft Dia. | 1.25 in |
| Output Speed | 116.7 rpm |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Ratio | 15:1 |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Input HP @ RPM | 3.41 hp @ 1150 rpm, 3.97 hp @ 1750 rpm |
| Max. Thrust Load @ 1150 rpm | 1000 lb/in |
| HP @ RPM | 3 hp @ 1800 rpm |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Base to Centerline of Output Shaft | 3 1/4 in |
| Output Shaft Projection | Solid Left Output |
| Series | 700 |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Max. Overhung Load @ RPM | 1250 lb/in @ 1150 rpm, 1250 lb/in @ 1750 rpm |
| Base Mounting Attachment | No Base |
| Weight | 55.1 LB |
| EAN or UPC | 781711606919 |
