Boston Gear
F730-20-B9-G
700 Series 20:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101794826
- 3 Input Motor hp
- 700 Series
- 3 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
| Reduction Type | Single |
| Output Configuration | Left Output |
| Series | 700 |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Ratio | 20:1 |
| Output Shaft | Solid |
| Center Distance Code | 730 |
| Worm Position | Universal |
| Max. Overhung Load @ RPM | 1250 lb/in @ 1150 rpm, 1250 lb/in @ 1750 rpm |
| Torque Out @ 1150 rpm | 2470 in lb |
| Output Bore Shaft Dia. | 1.25 in |
| Input Configuration | C-Face Quilled |
| Output Torque | 2024 lb-in |
| Center Distance | 3 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Max. Overhung Load @ 1750 rpm | 1250 lb/in |
| Media Mapping Style | F |
| HP @ RPM | 3 hp @ 1800 rpm |
| Media Mapping Output | G |
| Family Name | F |
| Box Height | 8 7/8 in |
| Max. Thrust Load @ 1150 rpm | 1000 lb/in |
| Input Motor HP | 3 |
| Fan Cooled | No |
| Style | Right Angle |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Box Width | 6 49/64 in |
| Output Torque Rating Range [Min] | 2000 lb-in, 160 Nm |
| Frame | 180TC, 210C |
| Box Length | 8 1/8 in |
| Housing Material | Cast Iron |
| Bolt Center | 7 in x 4 in |
| Use With | 730 |
| Input HP @ RPM | 2.68 hp @ 1150 rpm, 3.14 hp @ 1750 rpm |
| Base Mounting Attachment | No Base |
| Max. Thrust Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
| Lubrication | None |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Motor Application | General Purpose |
| Washdown Duty | No |
| Frame Size | 180TC, 210C |
| Output Torque Rating Range [Max] | 2499 lb-in, 234 Nm |
| Output Speed | 87.5 rpm |
| Input Power Rating | 3.14 hp, 2.341 kW |
| Standard | AGMA Service Class I |
| Base to Centerline of Output Shaft | 3 1/4 in |
| Base to Centerline of Input Shaft | 6 1/4 in |
| Output Torque @ RPM | 2024 in lb @ 1750 rpm, 2470 in lb @ 1150 rpm |
| Torque Out @ 1750 rpm | 2024 in lb |
| Material | Cast Iron, Standard Paint |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Rated Efficiency | 89% |
| Output Shaft Projection | Solid Left Output |
| Motor Frame Size | B9180TC210C |
| Weight | 55.1 LB |
| EAN or UPC | 781711606971 |
