Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
Large oil reservoir provides efficient heat dissipation and lubrication for longer life
Housing is straddle milled top and bottom for precise alignment
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Housing Material
Cast Iron
Reduction Type
Single
Torque Out @ 1150 rpm
2560 in lb
Frame
56C
Output Torque @ RPM
2051 in lb @ 1750 rpm, 2560 in lb @ 1150 rpm
Max. Thrust Load @ RPM
1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm
Box Length
8 1/8 in
Bolt Center
7 in x 4 in
Input Configuration
C-Face Quilled
Center Distance Code
730
Standard
AGMA Service Class II
Base to Centerline of Output Shaft
3 1/4 in
Box Height
8 7/8 in
Motor Frame Size
B556C
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Washdown Duty
No
Series
700
Style
Right Angle
Output Shaft Projection
Solid Left Output
Material
Cast Iron, Standard Paint
Output Torque
2051 lb-in
Lubrication
None
Media Mapping Output
G
Center Distance
3 in
Max. Overhung Load @ RPM
1250 lb/in @ 1150 rpm, 1250 lb/in @ 1750 rpm
Base Mounting Attachment
No Base
Output Shaft
Solid
Torque Out @ 1750 rpm
2051 in lb
Max. Overhung Load @ 1750 rpm
1250 lb/in
Output Bore Shaft Dia.
1.25 in
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Box Width
6 49/64 in
Input Motor HP
2
Family Name
F
Media Mapping Style
F
Worm Position
Universal
Output Speed
70 rpm
Output RPM @ Input RPM
70 rpm @ 1750 rpm
Rated Efficiency
87%
Output (Shaft or Bore) Size
1 1/4 in
Ratio
25:1
Input Power Rating
2.61 hp, 1.946 kW
Output Configuration
Left Output
Output RPM @ 1750 rpm Input
70 rpm
Frame Size
56C
Thermal Input Horsepower @ 1750 RPM
N/A
Max. Thrust Load @ 1150 rpm
1000 lb/in
Use With
730
Fan Cooled
No
HP @ RPM
2 hp @ 1800 rpm
Input HP @ RPM
2.3 hp @ 1150 rpm, 2.61 hp @ 1750 rpm
Base to Centerline of Input Shaft
6 1/4 in
Input (Shaft or Bore) Size
5/8 in
Motor Application
General Purpose
Weight
55.1 LB
EAN or UPC
781711607039
We're here for you
with Service Centers across the country - We have your back