Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
Large oil reservoir provides efficient heat dissipation and lubrication for longer life
Housing is straddle milled top and bottom for precise alignment
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Input HP @ RPM
1.99 hp @ 1150 rpm, 2.27 hp @ 1750 rpm
Box Width
6 49/64 in
Box Height
8 7/8 in
Center Distance Code
730
Output (Shaft or Bore) Size
1 1/4 in
Use With
730
Motor Frame Size
B556C
Output RPM @ 1750 rpm Input
58 rpm
Base to Centerline of Output Shaft
3 1/4 in
Family Name
F
Max. Thrust Load @ RPM
1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm
Output Shaft
Solid
Max. Overhung Load @ RPM
1250 lb/in @ 1150 rpm, 1250 lb/in @ 1750 rpm
Output Shaft Projection
Solid Right Output
Standard
AGMA Service Class I
Series
700
HP @ RPM
2 hp @ 1800 rpm
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Max. Thrust Load @ 1150 rpm
1000 lb/in
Input Power Rating
2.27 hp, 1.693 kW
Output Configuration
Right Output
Output Torque @ RPM
2045 in lb @ 1750 rpm, 2510 in lb @ 1150 rpm
Box Length
8 1/8 in
Worm Position
Universal
Max. Overhung Load @ 1750 rpm
1250 lb/in
Center Distance
3 in
Output Bore Shaft Dia.
1.25 in
Fan Cooled
No
Input Motor HP
2
Frame
56C
Output Speed
58.3 rpm
Base Mounting Attachment
No Base
Lubrication
None
Motor Application
General Purpose
Output Torque
2045 lb-in
Bolt Center
7 in x 4 in
Output RPM @ Input RPM
58 rpm @ 1750 rpm
Media Mapping Style
F
Housing Material
Cast Iron
Torque Out @ 1750 rpm
2045 in lb
Style
Right Angle
Media Mapping Output
J
Base to Centerline of Input Shaft
6 1/4 in
Torque Out @ 1150 rpm
2510 in lb
Ratio
30:1
Material
Cast Iron, Standard Paint
Rated Efficiency
83%
Input (Shaft or Bore) Size
5/8 in
Input Configuration
C-Face Quilled
Frame Size
56C
Thermal Input Horsepower @ 1750 RPM
N/A
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Washdown Duty
No
Reduction Type
Single
Weight
55.1 LB
EAN or UPC
781711607084
We're here for you
with Service Centers across the country - We have your back