Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
Large oil reservoir provides efficient heat dissipation and lubrication for longer life
Housing is straddle milled top and bottom for precise alignment
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
Base to Centerline of Output Shaft
3 1/4 in
Reduction Type
Single
Output RPM @ 1750 rpm Input
58 rpm
Center Distance Code
730
Base Mounting Attachment
No Base
Motor Application
General Purpose
Output Configuration
Left Output
Output RPM @ Input RPM
58 rpm @ 1750 rpm
Media Mapping Style
F
Output Shaft
Solid
Use With
730
Material
Cast Iron, Standard Paint
Base to Centerline of Input Shaft
6 1/4 in
Output Shaft Projection
Solid Left Output
Max. Overhung Load @ 1750 rpm
1250 lb/in
Motor Frame Size
B7140TC180C
Rated Efficiency
83%
Frame
140TC, 180C
Max. Overhung Load @ RPM
1250 lb/in @ 1150 rpm, 1250 lb/in @ 1750 rpm
Input Motor HP
2
Output Torque @ RPM
2045 in lb @ 1750 rpm, 2510 in lb @ 1150 rpm
Thermal Input Horsepower @ 1750 RPM
N/A
Output Torque
2045 lb-in
Media Mapping Output
G
Box Height
8 7/8 in
Bolt Center
7 in x 4 in
Box Width
6 49/64 in
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Style
Right Angle
Family Name
F
Input Configuration
C-Face Quilled
Box Length
8 1/8 in
Center Distance
3 in
Torque Out @ 1750 rpm
2045 in lb
Frame Size
140TC, 180C
Max. Thrust Load @ 1150 rpm
1000 lb/in
Input Power Rating
2.27 hp, 1.693 kW
Input (Shaft or Bore) Size
7/8 in
Output (Shaft or Bore) Size
1 1/4 in
Torque Out @ 1150 rpm
2510 in lb
Ratio
30:1
Fan Cooled
No
Lubrication
None
Worm Position
Universal
Input HP @ RPM
1.99 hp @ 1150 rpm, 2.27 hp @ 1750 rpm
HP @ RPM
2 hp @ 1800 rpm
Housing Material
Cast Iron
Washdown Duty
No
Output Speed
58.3 rpm
Output Bore Shaft Dia.
1.25 in
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Max. Thrust Load @ RPM
1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm
Series
700
Weight
55.1 LB
EAN or UPC
781711607091
We're here for you
with Service Centers across the country - We have your back