Boston Gear
F730-40-B7-G
700 Series 40:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101792596
- 1.50 Input Motor hp
- 700 Series
- 3 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Do not connect regulator to bottled gas
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Media Mapping Style | F |
| Input Configuration | C-Face Quilled |
| Lubrication | None |
| Input Power Rating | 1.78 hp, 1.327 kW |
| Max. Thrust Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
| Material | Cast Iron, Standard Paint |
| Rated Efficiency | 80% |
| Motor Application | General Purpose |
| Base to Centerline of Input Shaft | 6 1/4 in |
| Base Mounting Attachment | No Base |
| Input (Shaft or Bore) Size | 7/8 in |
| Max. Overhung Load @ RPM | 1250 lb/in @ 1150 rpm, 1250 lb/in @ 1750 rpm |
| Style | Right Angle |
| Fan Cooled | No |
| Frame | 140TC, 180C |
| Output Configuration | Left Output |
| Input HP @ RPM | 1.46 hp @ 1150 rpm, 1.78 hp @ 1750 rpm |
| Housing Material | Cast Iron |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Washdown Duty | No |
| Bolt Center | 7 in x 4 in |
| Torque Out @ 1150 rpm | 2470 in lb |
| Output Torque @ RPM | 2041 in lb @ 1750 rpm, 2470 in lb @ 1150 rpm |
| Torque Out @ 1750 rpm | 2041 in lb |
| Series | 700 |
| Ratio | 40:1 |
| Frame Size | 140TC, 180C |
| Family Name | F |
| Output Torque Rating Range [Min] | 2000 lb-in, 160 Nm |
| Output Shaft | Solid |
| Use With | 730 |
| Motor Frame Size | B7140TC180C |
| Center Distance Code | 730 |
| Input Motor HP | 1.50 |
| Standard | AGMA Service Class I |
| Media Mapping Output | G |
| Max. Thrust Load @ 1150 rpm | 1000 lb/in |
| Center Distance | 3 in |
| Output Torque | 2041 lb-in |
| Base to Centerline of Output Shaft | 3 1/4 in |
| Output Torque Rating Range [Max] | 2499 lb-in, 234 Nm |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Box Width | 6 49/64 in |
| Reduction Type | Single |
| Output Shaft Projection | Solid Left Output |
| Worm Position | Universal |
| Box Length | 8 1/8 in |
| Max. Overhung Load @ 1750 rpm | 1250 lb/in |
| Box Height | 8 7/8 in |
| Output Speed | 43.8 rpm |
| Output Bore Shaft Dia. | 1.25 in |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Weight | 55.1 LB |
| EAN or UPC | 781711607152 |
