Boston Gear
F730-40-B7-J
700 Series 40:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101792913
- 1.50 Input Motor hp
- 700 Series
- 3 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Torque Out @ 1150 rpm | 2470 in lb |
| Housing Material | Cast Iron |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Torque Out @ 1750 rpm | 2041 in lb |
| Max. Overhung Load @ 1750 rpm | 1250 lb/in |
| Max. Thrust Load @ 1150 rpm | 1000 lb/in |
| Frame | 140TC, 180C |
| Base to Centerline of Output Shaft | 3 1/4 in |
| Media Mapping Output | J |
| Center Distance Code | 730 |
| Lubrication | None |
| Box Length | 8 1/8 in |
| Input (Shaft or Bore) Size | 7/8 in |
| Washdown Duty | No |
| Base Mounting Attachment | No Base |
| Style | Right Angle |
| Center Distance | 3 in |
| Input HP @ RPM | 1.46 hp @ 1150 rpm, 1.78 hp @ 1750 rpm |
| Material | Cast Iron, Standard Paint |
| Worm Position | Universal |
| Fan Cooled | No |
| Input Power Rating | 1.78 hp, 1.327 kW |
| Output Shaft | Solid |
| Output Shaft Projection | Solid Right Output |
| Motor Frame Size | B7140TC180C |
| Standard | AGMA Service Class I |
| Box Height | 8 7/8 in |
| Reduction Type | Single |
| Max. Thrust Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
| Output Torque Rating Range [Max] | 2499 lb-in, 234 Nm |
| Output Speed | 43.8 rpm |
| Family Name | F |
| Frame Size | 140TC, 180C |
| Box Width | 6 49/64 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Series | 700 |
| Motor Application | General Purpose |
| Output Configuration | Right Output |
| Ratio | 40:1 |
| Media Mapping Style | F |
| Output Torque Rating Range [Min] | 2000 lb-in, 160 Nm |
| Output Bore Shaft Dia. | 1.25 in |
| Rated Efficiency | 80% |
| Bolt Center | 7 in x 4 in |
| Use With | 730 |
| Base to Centerline of Input Shaft | 6 1/4 in |
| Input Configuration | C-Face Quilled |
| Input Motor HP | 1.50 |
| Output Torque @ RPM | 2041 in lb @ 1750 rpm, 2470 in lb @ 1150 rpm |
| Max. Overhung Load @ RPM | 1250 lb/in @ 1150 rpm, 1250 lb/in @ 1750 rpm |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Output Torque | 2041 lb-in |
| Weight | 55.1 LB |
| EAN or UPC | 781711607176 |
