Boston Gear
F730-5-B9-G
700 Series 5:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101792301
- 5 Input Motor hp
- 700 Series
- 3 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Bolt Center | 7 in x 4 in |
| Box Length | 8 1/8 in |
| Output Bore Shaft Dia. | 1.25 in |
| Frame | 180TC, 210C |
| Max. Overhung Load @ 1750 rpm | 1250 lb/in |
| Max. Thrust Load @ 1150 rpm | 1000 lb/in |
| Worm Position | Universal |
| Frame Size | 180TC, 210C |
| Input Power Rating | 8.32 hp, 6.204 kW |
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| Washdown Duty | No |
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Max. Overhung Load @ RPM | 1250 lb/in @ 1150 rpm, 1250 lb/in @ 1750 rpm |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Box Height | 8 7/8 in |
| Motor Frame Size | B9180TC210C |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Family Name | F |
| Output Speed | 350 rpm |
| Output Torque @ RPM | 1408 in lb @ 1750 rpm, 1500 in lb @ 1150 rpm |
| Media Mapping Output | G |
| Housing Material | Cast Iron |
| Torque Out @ 1750 rpm | 1408 in lb |
| Reduction Type | Single |
| Style | Right Angle |
| Material | Cast Iron, Standard Paint |
| Series | 700 |
| Output Shaft | Solid |
| Input Configuration | C-Face Quilled |
| Ratio | 5:1 |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Box Width | 6 49/64 in |
| Base to Centerline of Input Shaft | 6 1/4 in |
| Base to Centerline of Output Shaft | 3 1/4 in |
| Input HP @ RPM | 5.85 hp @ 1150 rpm, 8.32 hp @ 1750 rpm |
| Torque Out @ 1150 rpm | 1500 in lb |
| Center Distance | 3 in |
| Center Distance Code | 730 |
| Input Motor HP | 5 |
| Rated Efficiency | 94% |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| HP @ RPM | 5 hp @ 1800 rpm |
| Output Configuration | Left Output |
| Motor Application | General Purpose |
| Lubrication | None |
| Media Mapping Style | F |
| Base Mounting Attachment | No Base |
| Output Shaft Projection | Solid Left Output |
| Standard | AGMA Service Class II |
| Fan Cooled | No |
| Max. Thrust Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Output Torque | 1408 lb-in |
| Use With | 730 |
| Weight | 55.1 LB |
| EAN or UPC | 781711606827 |
