Boston Gear
F730-50-B7-J
700 Series 50:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101781191
- 1.50 Input Motor hp
- 700 Series
- 3 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Series | 700 |
| Output Torque Rating Range [Min] | 2000 lb-in, 160 Nm |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Housing Material | Cast Iron |
| Lubrication | None |
| Box Width | 6 49/64 in |
| Max. Overhung Load @ 1750 rpm | 1250 lb/in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Output Configuration | Right Output |
| Output Torque Rating Range [Max] | 2499 lb-in, 234 Nm |
| Use With | 730 |
| Max. Thrust Load @ 1150 rpm | 1000 lb/in |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Bolt Center | 7 in x 4 in |
| Input (Shaft or Bore) Size | 7/8 in |
| Worm Position | Universal |
| Media Mapping Style | F |
| Output Torque | 2016 lb-in |
| Box Length | 8 1/8 in |
| Style | Right Angle |
| Reduction Type | Single |
| Base to Centerline of Input Shaft | 6 1/4 in |
| Output Shaft Projection | Solid Right Output |
| Input Power Rating | 1.45 hp, 1.081 kW |
| Max. Overhung Load @ RPM | 1250 lb/in @ 1150 rpm, 1250 lb/in @ 1750 rpm |
| Center Distance Code | 730 |
| Output Bore Shaft Dia. | 1.25 in |
| Max. Thrust Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
| Media Mapping Output | J |
| Input HP @ RPM | 1.2 hp @ 1150 rpm, 1.45 hp @ 1750 rpm |
| Torque Out @ 1150 rpm | 2400 in lb |
| Output Speed | 35 rpm |
| Base Mounting Attachment | No Base |
| Input Configuration | C-Face Quilled |
| Base to Centerline of Output Shaft | 3 1/4 in |
| Standard | AGMA Service Class I |
| Output Shaft | Solid |
| Torque Out @ 1750 rpm | 2016 in lb |
| Frame Size | 140TC, 180C |
| Motor Frame Size | B7140TC180C |
| Input Motor HP | 1.50 |
| Material | Cast Iron, Standard Paint |
| Box Height | 8 7/8 in |
| Family Name | F |
| Ratio | 50:1 |
| Frame | 140TC, 180C |
| Washdown Duty | No |
| Center Distance | 3 in |
| Output Torque @ RPM | 2016 in lb @ 1750 rpm, 2400 in lb @ 1150 rpm |
| Rated Efficiency | 77% |
| Motor Application | General Purpose |
| Fan Cooled | No |
| Weight | 55.1 LB |
| EAN or UPC | 781711607237 |
