- 3" Center Distance
- 60:1 Ratio
- C-Face Quilled
- Left Output
- 140TC/180C Frame
features
- Super finished oil seal diameters on both input and output shafts extend seal life
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
caution
- Tags shall contain a signal word and a major message.
- Danger tags indicate an imminently hazardous situation which, if not avoided, will result in death or serious injury. The signal word Danger is to be limited to the most extreme situations. Danger tags should not be used for property damage hazards unless
- Note: A tag shall not be used in place of a permanent sign or label intended for hazards in normal use, operation or maintenance.
| Center Distance | 3 in |
| Input HP @ RPM | 1.01 hp @ 1150 rpm, 1.2 hp @ 1750 rpm |
| Box Height | 8 7/8 in |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| HP @ RPM | 1 hp @ 1800 rpm |
| Use With | 730 |
| Ratio | 60:1 |
| Max. Overhung Load @ RPM | 1250 lb/in @ 1150 rpm, 1250 lb/in @ 1750 rpm |
| Lubrication | None |
| Base to Centerline of Output Shaft | 3 1/4 in |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Input Configuration | C-Face Quilled |
| Input (Shaft or Bore) Size | 7/8 in |
| Fan Cooled | No |
| Box Width | 6 49/64 in |
| Torque Out @ 1750 rpm | 1921 in lb |
| Output Torque @ RPM | 1921 in lb @ 1750 rpm, 2285 in lb @ 1150 rpm |
| Reduction Type | Single Reduction |
| Torque Out @ 1150 rpm | 2285 in lb |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Family Name | F |
| Motor Application | General Purpose |
| Washdown Duty | No |
| Max. Thrust Load @ 1150 rpm | 1000 lb/in |
| Frame Size | 140TC, 180C |
| Max. Overhung Load @ 1750 rpm | 1250 lb/in |
| Max. Thrust Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
| Housing Material | Cast Iron |
| Base to Centerline of Input Shaft | 6 1/4 in |
| Bolt Center | 7 in x 4 in |
| Worm Position | Universal |
| Frame | 140TC, 180C |
| Output Configuration | Left Output |
| Box Length | 8 1/8 in |
| Weight | 55.1 LB |
| EAN or UPC | 781711607275 |

