Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Output Torque
2024 lb-in
Ratio
20:1
Fan Cooled
No
Media Mapping Output
G
Rated Efficiency
89%
Series
700
Center Distance Code
730
Material
Cast Iron, Standard Paint
Output Shaft
Solid
Output Shaft Projection
Solid Left Output
Reduction Type
Single
Input Motor HP
3
Motor Frame Size
B9180TC210C
Output Bore Shaft Dia.
1.25 in
Style
Right Angle
Center Distance
3 in
Media Mapping Style
F
Media Mapping Base
A
Base Mounting Attachment
Horizontal Base Top Mount
Input Power Rating
3.14 hp, 2.341 kW
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Output Speed
87.5 rpm
Standard
AGMA Service Class I
Weight
60.1 LB
EAN or UPC
884107342344
We're here for you
with Service Centers across the country - We have your back