Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Standard
AGMA Service Class II
Material
Cast Iron, Standard Paint
Fan Cooled
No
Series
700
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Output Shaft
Solid
Output Shaft Projection
Solid Double Projecting Output
Media Mapping Style
F
Media Mapping Base
B
Media Mapping Output
H
Ratio
25:1
Output Torque
2051 lb-in
Reduction Type
Single
Base Mounting Attachment
Horizontal Base Bottom Mount
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Motor Frame Size
B7140TC180C
Style
Right Angle
Center Distance Code
730
Input Motor HP
2
Rated Efficiency
87%
Center Distance
3 in
Input Power Rating
2.61 hp, 1.946 kW
Output Bore Shaft Dia.
1.25 in
Output Speed
70 rpm
Weight
60.1 LB
EAN or UPC
884107311661
We're here for you
with Service Centers across the country - We have your back