Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Ratio
30:1
Media Mapping Output
J
Rated Efficiency
83%
Series
700
Input Motor HP
2
Center Distance
3 in
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Base Mounting Attachment
Horizontal Base Bottom Mount
Output Speed
58.3 rpm
Fan Cooled
No
Standard
AGMA Service Class I
Output Torque
2045 lb-in
Reduction Type
Single
Output Bore Shaft Dia.
1.25 in
Output Shaft
Solid
Motor Frame Size
B7140TC180C
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Media Mapping Base
B
Style
Right Angle
Input Power Rating
2.27 hp, 1.693 kW
Media Mapping Style
F
Material
Cast Iron, Standard Paint
Output Shaft Projection
Solid Right Output
Center Distance Code
730
Weight
60.1 LB
EAN or UPC
191191949992
We're here for you
with Service Centers across the country - We have your back