Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Style
F
Input Power Rating
8.32 hp, 6.204 kW
Rated Efficiency
94%
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Reduction Type
Single
Output Bore Shaft Dia.
1.25 in
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Center Distance
3 in
Media Mapping Output
G
Standard
AGMA Service Class II
Material
Cast Iron, Standard Paint
Fan Cooled
No
Series
700
Output Shaft
Solid
Output Speed
350 rpm
Center Distance Code
730
Motor Frame Size
B9180TC210C
Style
Right Angle
Output Torque
1408 lb-in
Input Motor HP
5
Base Mounting Attachment
Horizontal Base Bottom Mount
Output Shaft Projection
Solid Left Output
Media Mapping Base
B
Ratio
5:1
Weight
60.1 LB
EAN or UPC
884107165509
We're here for you
with Service Centers across the country - We have your back