Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Base
B
Center Distance
3 in
Output Shaft
Solid
Ratio
50:1
Series
700
Output Speed
35 rpm
Fan Cooled
No
Base Mounting Attachment
Horizontal Base Bottom Mount
Input Motor HP
1.50
Rated Efficiency
77%
Media Mapping Style
F
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Standard
AGMA Service Class I
Style
Right Angle
Media Mapping Output
J
Output Bore Shaft Dia.
1.25 in
Reduction Type
Single
Material
Cast Iron, Standard Paint
Output Shaft Projection
Solid Right Output
Motor Frame Size
B556C
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Input Power Rating
1.45 hp, 1.081 kW
Output Torque
2016 lb-in
Center Distance Code
730
Weight
60.1 LB
EAN or UPC
884107263359
We're here for you
with Service Centers across the country - We have your back