Boston Gear
F732-15F-B9-H
700 Series 15:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101871685
- 5 Input Motor hp
- 700 Series
- 3.25 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Use With | 732 |
| Base to Centerline of Input Shaft | 6 3/4 in |
| Frame | 180TC, 210C |
| Max. Thrust Load @ 1150 rpm | 1100 lb/in |
| Fan Cooled | Yes |
| Bore Code | B9 |
| Box Length | 9 in |
| HP @ RPM | 3 hp @ 1800 rpm |
| Keyway Size | 1/4 x 1/8 |
| Output Shaft Projection | Solid Double Projecting Output |
| Base to Shaft Center Height w/High Vert. Base Kit | 6 1/4 in |
| Rated Efficiency | 89% |
| Installed Options | Fan |
| Motor HP | 5 hp |
| Output Torque @ RPM | 2600 in lb @ 1150 rpm, 2782 in lb @ 1750 rpm |
| Motor Frame Size | B9180TC210C |
| Torque Out @ 1750 rpm | 2782 in lb |
| Series | 700 |
| Box Width | 7 9/16 in |
| Bolt Centers w/ Std. Base Kit (in) | 9 1/2 x 6 1/8 |
| Washdown Duty | No |
| Ratio | 15:1 |
| Style | Right Angle |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Max. Input HP @ 100 rpm | 0.48 hp |
| Box Height | 9 3/8 in |
| Family Name | F |
| Input HP @ RPM | 3.63 hp @ 1150 rpm, 5.8 hp @ 1750 rpm |
| Output Speed | 116.7 rpm |
| Max. Overhung Load @ 1750 rpm | 1300 lb/in |
| Housing Material | Cast Iron |
| Output Shaft | Solid |
| Material | Cast Iron, Standard Paint |
| Lubrication | None |
| Media Mapping Style | F |
| Input Power Rating | 5.8 hp, 4.325 kW |
| Bolt Centers w/ Vertical Base Kits (in) | 11.88 x 6.13 |
| Output Configuration | Left & Right Output |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Bore Shaft Dia. | 1.375 in |
| Worm Position | Universal |
| Base to Centerline of Output Shaft | 3 1/2 in |
| Max. Thrust Load @ RPM | 1100 lb/in @ 1150 rpm, 1100 lb/in @ 1750 rpm |
| Input Motor HP | 5 |
| Base Mounting Attachment | No Base |
| Output Torque Rating Range [Min] | 2500 lb-in, 310 Nm |
| Max. Overhung Load @ RPM | 1300 lb/in @ 1150 rpm, 1300 lb/in @ 1750 rpm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 4.69 in |
| Frame Size | 180TC, 210C |
| Output Torque | 2782 lb-in |
| Base to Shaft Center Height w/Std. Base Kit | 6 3/4 in |
| Reduction Type | Single |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Motor Application | General Purpose |
| Output Torque Rating Range [Max] | 3499 lb-in, 399 Nm |
| Media Mapping Output | H |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Standard | AGMA Service Class I |
| Center Distance Code | 732 |
| Bolt Center | 7 1/2 in x 4 in |
| Center Distance | 3.25 in |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Torque Out @ 1150 rpm | 2600 in lb |
| Input Configuration | C-Face Quilled |
| Shaft Assembly Code | H |
| Weight | 66.1 LB |
| EAN or UPC | 781711533468 |
