Boston Gear
F732-25F-B7-G
700 Series 25:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101871686
- 3 Input Motor hp
- 700 Series
- 3.25 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output Torque | 2891 lb-in |
| Use With | 732 |
| Series | 700 |
| Output RPM @ 1750 rpm Input | 70 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 11.88 x 6.13 |
| Installed Options | Fan |
| Box Height | 9 3/8 in |
| Media Mapping Output | G |
| Base Mounting Attachment | No Base |
| Bore Code | B7 |
| Ratio | 25:1 |
| Output Speed | 70 rpm |
| Motor HP | 2 hp |
| Keyway Size | 3/16 x 3/32 |
| Frame Size | 140TC, 180C |
| Base to Shaft Center Height w/High Vert. Base Kit | 6 1/4 in |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Output Torque Rating Range [Max] | 3499 lb-in, 399 Nm |
| Frame | 140TC, 180C |
| Max. Thrust Load @ 1150 rpm | 1100 lb/in |
| Output RPM @ Input RPM | 70 rpm @ 1750 rpm |
| Base to Centerline of Input Shaft | 6 3/4 in |
| Standard | AGMA Service Class II |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Input Configuration | C-Face Quilled |
| Box Width | 7 9/16 in |
| Worm Position | Universal |
| Rated Efficiency | 84% |
| Shaft Assembly Code | G |
| Motor Frame Size | B7140TC180C |
| HP @ RPM | 3 hp @ 1800 rpm |
| Max. Input HP @ 100 rpm | 0.31 hp |
| Input Motor HP | 3 |
| Base to Centerline of Output Shaft | 3 1/2 in |
| Output Shaft | Solid |
| Box Length | 9 in |
| Reduction Type | Single |
| Base to Shaft Center Height w/Std. Base Kit | 6 3/4 in |
| Output Torque Rating Range [Min] | 2500 lb-in, 310 Nm |
| Lubrication | None |
| Torque Out @ 1150 rpm | 3000 in lb |
| Media Mapping Style | F |
| Center Distance Code | 732 |
| Bolt Center | 7 1/2 in x 4 in |
| Bolt Centers w/ Std. Base Kit (in) | 9 1/2 x 6 1/8 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 4.69 in |
| Max. Overhung Load @ RPM | 1300 lb/in @ 1150 rpm, 1300 lb/in @ 1750 rpm |
| Torque Out @ 1750 rpm | 2891 in lb |
| Motor Application | General Purpose |
| Input Power Rating | 3.85 hp, 2.871 kW |
| Center Distance | 3.25 in |
| Washdown Duty | No |
| Input HP @ RPM | 2.65 hp @ 1150 rpm, 3.85 hp @ 1750 rpm |
| Output Shaft Projection | Solid Left Output |
| Input (Shaft or Bore) Size | 7/8 in |
| Output Configuration | Left Output |
| Output Torque @ RPM | 2891 in lb @ 1750 rpm, 3000 in lb @ 1150 rpm |
| Style | Right Angle |
| Output Bore Shaft Dia. | 1.375 in |
| Family Name | F |
| Max. Overhung Load @ 1750 rpm | 1300 lb/in |
| Material | Cast Iron, Standard Paint |
| Fan Cooled | Yes |
| Housing Material | Cast Iron |
| Max. Thrust Load @ RPM | 1100 lb/in @ 1150 rpm, 1100 lb/in @ 1750 rpm |
| Weight | 66.1 LB |
| EAN or UPC | 781711533543 |
