Boston Gear
F732-50E-B7-H
700 Series 50:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101834496
- 1.50 Input Motor hp
- 700 Series
- 3.25 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Max. Overhung Load @ RPM | 1300 lb/in @ 1150 rpm, 1300 lb/in @ 1750 rpm |
| Washdown Duty | No |
| Bore Code | B7 |
| Fan Cooled | No |
| Material | Cast Iron, Standard Paint |
| Input Power Rating | 1.7 hp, 1.268 kW |
| Torque Out @ 1750 rpm | 2403 in lb |
| Output Torque Rating Range [Max] | 2499 lb-in, 309 Nm |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Center Distance | 3.25 in |
| Lubrication | None |
| Box Width | 7 9/16 in |
| Motor HP | 1.5 hp |
| Input HP @ RPM | 1.21 hp @ 1150 rpm, 1.7 hp @ 1750 rpm |
| Input Motor HP | 1.50 |
| Center Distance Code | 732 |
| Frame Size | 140TC, 180C |
| Base to Centerline of Output Shaft | 3 1/2 in |
| Max. Thrust Load @ RPM | 1100 lb/in @ 1150 rpm, 1100 lb/in @ 1750 rpm |
| Output Torque | 2403 lb-in |
| Max. Overhung Load @ 1750 rpm | 1300 lb/in |
| Housing Material | Cast Iron |
| Reduction Type | Single |
| Output Configuration | Left & Right Output |
| Base to Centerline of Input Shaft | 6 3/4 in |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Ratio | 50:1 |
| Box Length | 9 in |
| Torque Out @ 1150 rpm | 2450 in lb |
| Frame | 140TC, 180C |
| Output Speed | 35 rpm |
| Motor Frame Size | B7140TC180C |
| Base to Shaft Center Height w/High Vert. Base Kit | 6 1/4 in |
| Base Mounting Attachment | No Base |
| Motor Application | General Purpose |
| Standard | AGMA Service Class I |
| Output Bore Shaft Dia. | 1.375 in |
| Bolt Centers w/ Vertical Base Kits (in) | 11.88 x 6.13 |
| Worm Position | Universal |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Box Height | 9 3/8 in |
| Shaft Assembly Code | H |
| Base to Shaft Center Height w/Std. Base Kit | 6 3/4 in |
| Bolt Centers w/ Std. Base Kit (in) | 9 1/2 x 6 1/8 |
| Output Shaft | Solid |
| Output Torque @ RPM | 2403 in lb @ 1750 rpm, 2450 in lb @ 1150 rpm |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Series | 700 |
| Bolt Center | 7 1/2 in x 4 in |
| Input Configuration | C-Face Quilled |
| Media Mapping Style | F |
| Media Mapping Output | H |
| Output Torque Rating Range [Min] | 2000 lb-in, 235 Nm |
| Input (Shaft or Bore) Size | 7/8 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 4.69 in |
| Keyway Size | 3/16 x 3/32 |
| Use With | 732 |
| Family Name | F |
| Max. Thrust Load @ 1150 rpm | 1100 lb/in |
| Output Shaft Projection | Solid Double Projecting Output |
| Max. Input HP @ 100 rpm | 0.19 hp |
| Style | Right Angle |
| Rated Efficiency | 78% |
| Weight | 66.1 LB |
| EAN or UPC | 781711520789 |
