Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft Projection
Solid Right Output
Input Power Rating
2.62 hp, 1.954 kW
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Base Mounting Attachment
Horizontal Base Bottom Mount
Output Torque
2944 lb-in
Center Distance
3.25 in
Fan Cooled
Yes
Media Mapping Output
J
Reduction Type
Single
Media Mapping Style
F
Standard
AGMA Service Class II
Style
Right Angle
Motor Frame Size
B7140TC180C
Center Distance Code
732
Output Shaft
Solid
Output Torque Rating Range [Min]
2500 lb-in, 310 Nm
Output Speed
43.8 rpm
Input Motor HP
2
Rated Efficiency
78%
Output Bore Shaft Dia.
1.375 in
Media Mapping Base
B
Ratio
40:1
Series
700
Weight
75.1 LB
EAN or UPC
889208600751
We're here for you
with Service Centers across the country - We have your back