- 3 3/4" Center Distance
- 15:1 Ratio
- 180TC or 210C Frame
- C-Face Quilled Input
- Right Output
features
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Max. Thrust Load @ RPM | 1300 lb/in @ 1150 rpm, 1300 lb/in @ 1750 rpm |
| Output Configuration | Right Output |
| Box Width | 8 3/8 in |
| Frame | 180TC, 210C |
| Worm Position | Universal |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Motor HP | 5 hp |
| Lubrication | None |
| Input Configuration | C-Face Quilled |
| HP @ RPM | 5 hp @ 1800 rpm |
| Family Name | F |
| Keyway Size | 1/4 x 1/8 |
| Washdown Duty | No |
| Frame Size | 180TC, 210C |
| Reduction Type | Single Reduction |
| Torque Out @ 1750 rpm | 3154 in lb |
| Base to Centerline of Output Shaft | 3 7/8 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Bore Code | B9 |
| Housing Material | Cast Iron |
| Max. Overhung Load @ 1750 rpm | 2000 lb/in |
| Center Distance | 3.75 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 7 in |
| Max. Overhung Load @ RPM | 2000 lb/in @ 1150 rpm, 2000 lb/in @ 1750 rpm |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Output Torque @ RPM | 3100 in lb @ 1150 rpm, 3154 in lb @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 10 3/8 x 7 |
| Base to Shaft Center Height w/Std. Base Kit | 7 1/2 in |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Bolt Centers w/ Vertical Base Kits (in) | 13.94 x 8.00 |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Max. Thrust Load @ 1150 rpm | 1300 lb/in |
| Fan Cooled | No |
| Input HP @ RPM | 4.3 hp @ 1150 rpm, 6.28 hp @ 1750 rpm |
| Torque Out @ 1150 rpm | 3100 in lb |
| Box Length | 10 in |
| Max. Input HP @ 100 rpm | 0.68 hp |
| Shaft Assembly Code | J |
| Base to Shaft Center Height w/Low Vert. Base Kit | 5 1/4 in |
| Base to Centerline of Input Shaft | 7 5/8 in |
| Bolt Center | 8 1/2 in x 4 3/4 in |
| Box Height | 10 7/16 in |
| Ratio | 15:1 |
| Motor Application | General Purpose |
| Weight | 86.1 LB |
| EAN or UPC | 781711520918 |

