Boston Gear
F738-60F-B7-G
700 Series 60:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101854191
- 2 Input Motor hp
- 700 Series
- 3.75 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output (Shaft or Bore) Size | 1 5/8 in |
| Base to Centerline of Output Shaft | 3 7/8 in |
| Material | Cast Iron, Standard Paint |
| Frame | 140TC, 180C |
| Bolt Centers w/ Vertical Base Kits (in) | 13.94 x 8.00 |
| Lubrication | None |
| Output Shaft | Solid |
| Output Bore Shaft Dia. | 1.625 in |
| Fan Cooled | Yes |
| Keyway Size | 3/16 x 3/32 |
| Output Shaft Projection | Solid Left Output |
| Media Mapping Style | F |
| Input Power Rating | 2.24 hp, 1.67 kW |
| Input HP @ RPM | 1.72 hp @ 1150 rpm, 2.24 hp @ 1750 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 7 in |
| Washdown Duty | No |
| Standard | AGMA Service Class I |
| Frame Size | 140TC, 180C |
| Max. Input HP @ 100 rpm | 0.22 hp |
| Rated Efficiency | 68% |
| Base Mounting Attachment | No Base |
| Box Width | 8 3/8 in |
| Housing Material | Cast Iron |
| Media Mapping Output | G |
| Max. Overhung Load @ RPM | 2000 lb/in @ 1150 rpm, 2000 lb/in @ 1750 rpm |
| Motor Frame Size | B7140TC180C |
| Motor HP | 2 hp |
| Output Speed | 29.2 rpm |
| Motor Application | General Purpose |
| Base to Centerline of Input Shaft | 7 5/8 in |
| Shaft Assembly Code | G |
| Base to Shaft Center Height w/Low Vert. Base Kit | 5 1/4 in |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Series | 700 |
| Box Height | 10 7/16 in |
| Base to Shaft Center Height w/Std. Base Kit | 7 1/2 in |
| Ratio | 60:1 |
| Input Configuration | C-Face Quilled |
| Torque Out @ 1750 rpm | 3277 in lb |
| Bolt Center | 8 1/2 in x 4 3/4 in |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Center Distance Code | 738 |
| Box Length | 10 in |
| HP @ RPM | 2 hp @ 1800 rpm |
| Input (Shaft or Bore) Size | 7/8 in |
| Center Distance | 3.75 in |
| Worm Position | Universal |
| Torque Out @ 1150 rpm | 3850 in lb |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Max. Thrust Load @ 1150 rpm | 1300 lb/in |
| Output Torque Rating Range [Min] | 2500 lb-in, 310 Nm |
| Input Motor HP | 2 |
| Installed Options | Fan |
| Bolt Centers w/ Std. Base Kit (in) | 10 3/8 x 7 |
| Output Torque Rating Range [Max] | 3499 lb-in, 399 Nm |
| Reduction Type | Single |
| Output Torque @ RPM | 3277 in lb @ 1750 rpm, 3850 in lb @ 1150 rpm |
| Max. Overhung Load @ 1750 rpm | 2000 lb/in |
| Output Configuration | Left Output |
| Family Name | F |
| Style | Right Angle |
| Output Torque | 3277 lb-in |
| Max. Thrust Load @ RPM | 1300 lb/in @ 1150 rpm, 1300 lb/in @ 1750 rpm |
| Bore Code | B7 |
| Weight | 86.1 LB |
| EAN or UPC | 781711467701 |
